Skip Content
SHLVG STARTER H 63 W 48 D 24 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STARTER H 63 W 48 D 24 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPL6
  • Mfr. Model # 2KPL6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Height 63"
  • Depth 24"
  • Colour Black
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Number of Shelves 1
  • Width 48"
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 800 lb.
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list