Skip Content
SHLVG STARTER H 63 W 48 D 18 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STARTER H 63 W 48 D 18 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPL1
  • Mfr. Model # 2KPL1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Depth 18"
  • Height 63"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Colour Black
  • Item Wire Shelving Unit
  • Number of Shelves 1
  • Width 48"
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 800 lb.
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list