Skip Content
SHLVG STAN DBL SLOTTED H 72 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STAN DBL SLOTTED H 72 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFV1
  • Mfr. Model # 2HFV1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Depth 1/2"
  • Finish Stainless Steel
  • Colour -
  • Item Shelving Standard
  • Height 72"
  • Includes -
  • Width 1-1/4"
  • Gauge 16
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list