Skip Content
SHLVG BRKT DBL SLOTTED D 14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHLVG BRKT DBL SLOTTED D 14 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFV7
  • Mfr. Model # 2HFV7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Colour -
  • Item Shelving Bracket
  • Includes -
  • Finish Stainless Steel
  • Depth 14"
  • Gauge 16
  • Height 5-13/64"
  • Material Steel
  • Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list