Skip Content
SHLVG BRCKT DOUBLE SLOTTED D 14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG BRCKT DOUBLE SLOTTED D 14 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDT3
  • Mfr. Model # 1WDT3
  • UNSPSC # 56131700
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

zinc plated, double-slotted. Designed for lateral stability and support: compatible with laminate particleboard or wood shelving. Shelves adjust in 1 inch increments. 16-gauge steel. Mounting holes on standards are on 11-5/16 inch centers. Standards are 1-1/4 inch wide and 1/2 inch deep.

Technical Specs

  • Depth 14"
  • Colour White
  • Item Bracket
  • Height 5-13/64"
  • Gauge 16
  • Material Steel
  • Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list