Skip Content
SHLVG BRCKT DOUBLE SLOTTED D 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHLVG BRCKT DOUBLE SLOTTED D 10 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDT1
  • Mfr. Model # 1WDT1
  • UNSPSC # 56131700
  • CATALOGUE PAGE # 2040
  • Shipping Weight 0.44 lbs

Product Details

zinc plated, double-slotted. Designed for lateral stability and support: compatible with laminate particleboard or wood shelving. Shelves adjust in 1 inch increments. 16-gauge steel. Mounting holes on standards are on 11-5/16 inch centers. Standards are 1-1/4 inch wide and 1/2 inch deep.

Technical Specs

  • Colour White
  • Depth 10"
  • Gauge 16
  • Height 4-1/2"
  • Item Bracket
  • Material Steel
  • Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list