Skip Content
SHLVG ADD ON H 74 W 72 D 36 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD ON H 74 W 72 D 36 ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPD5
  • Mfr. Model # 2KPD5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Depth 36"
  • Colour Silver
  • Height 74"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Item Wire Shelving Unit
  • Shelf Capacity 600 lb.
  • Number of Shelves 4
  • Shelf Adjustments 1" Increments
  • Width 72"
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List