Skip Content
SHLVG ADD ON H 74 W 72 D 36 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD ON H 74 W 72 D 36 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPC6
  • Mfr. Model # 2KPC6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Height 74"
  • Colour Chrome
  • Depth 36"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 72"
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list