Skip Content
SHLVG ADD-ON H 74 W 72 D 18 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD-ON H 74 W 72 D 18 ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KNY4
  • Mfr. Model # 2KNY4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Silver
  • Height 74"
  • Depth 18"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Width 72"
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 600 lb.
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List