Skip Content
SHLVG ADD ON H 74 W 60 D 36 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD ON H 74 W 60 D 36 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPC5
  • Mfr. Model # 2KPC5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Chrome
  • Depth 36"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Height 74"
  • Number of Shelves 4
  • Width 60"
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List