Skip Content
SHLVG ADD-ON H 74 W 48 D 18 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHLVG ADD-ON H 74 W 48 D 18 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGK6
  • Mfr. Model # 2HGK6
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

Wire shelving. Shelves adjust in 1 inch increments. 800 lb. shelf capacity. Shelves snap into place for easy set-up and repositioning. Raised shelf edges Posts include levelers. NSF certified.

Technical Specs

  • Item Add-On Unit
  • Colour Silver
  • Depth 18"
  • Height 74"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Width 48"
  • Shelf Capacity 800 lb.
  • Standards NSF
  • Wire Shelving Type Add on
  • Shelf Adjustments 1" Increments
  • Wire Shelving Finish Chrome Plated
  • Wire Shelving Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List