Skip Content
SHLVG ADD ON H 63 W 72 D 36 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD ON H 63 W 72 D 36 ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPD1
  • Mfr. Model # 2KPD1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Colour Silver
  • Depth 36"
  • Height 63"
  • Number of Shelves 1
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Width 72"
  • Standards NSF
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list