Skip Content
SHLVG ADD ON H 63 W 36 D 36 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD ON H 63 W 36 D 36 ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPC7
  • Mfr. Model # 2KPC7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Height 63"
  • Colour Silver
  • Depth 36"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 36"
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list