Skip Content
SHLVG ADD-ON H 63 W 24 D 18 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG ADD-ON H 63 W 24 D 18 ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HGL5
  • Mfr. Model # 2HGL5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Depth 18"
  • Height 63"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Silver
  • Item Wire Shelving Unit
  • Width 24"
  • Standards NSF
  • Shelf Capacity 800 lb.
  • Number of Shelves 4
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list