SHK ABSRBNG LNYRD 6 SATURN PWERSTOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHK ABSRBNG LNYRD 6 SATURN PWERSTOP

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT3531
  • Mfr. Model # 3531
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

SHK ABSRBNG LNYRD 6 SATURN PWERSTOP

Technical Specs

  • For Use With Personal Fall Arrest System
  • Item Energy Absorbing Lanyard
  • Number of Legs 1
  • Colour Red
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Standards OSHA 1910.66, 1926.502, CSA Z259.11-2005 Class E6
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Hardware Material Steel
  • Line Material Nomex(R)/Polyester
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 60 mm
  • Extended Fall Length 6 ft.
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list