SHIRTLONGKNITXLKHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHIRTLONGKNITXLKHAKI

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAC54DKXLLSNP
  • Mfr. Model # C54DKXLLSNP
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Compare

Technical Specs

  • Colour Khaki
  • Material Modacrylic
  • Size XL
  • Item FR Long Sleeve T-Shirt
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 1
  • ATPV Rating 1.9 cal/cm²
  • Sleeve Length 35"
  • Fabric Weight 4 oz.
  • Fits Chest Size 46" - 48"
  • Closure Type Pullover

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list