Skip Content
SHIRT WORK ULTRA SOFT NAVY XL T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT WORK ULTRA SOFT NAVY XL T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7XL-T-NY
  • Mfr. Model # 147BDUS7XL-T-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.28 lbs

Product Details

9 ounce work shirt, flame resistant, 2 chest pockets, NFPA 70E, hazard risk 2, X-large, tall.

Technical Specs

  • Size X-Large Tall
  • Material Westex UltraSoft 88% Cotton, 12% Nylon
  • Item Shirt
  • Colour Navy Blue
  • Number of Pockets 2
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Fabric Weight 7 oz.
  • Closure Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list