SHIRT WORK ULTRA SOFT NAVY 3XL T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT WORK ULTRA SOFT NAVY 3XL T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7-3XT-NY
  • Mfr. Model # 147BDUS7-3XLT-N
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.45 lbs

Product Details

8 ounce work shirt, flame resistant, 2 chest pockets, NFPA 70E, hazard risk 2, XXX-large, tall.

Technical Specs

  • Size 3X-Large Tall
  • Colour Navy Blue
  • Item Shirt
  • Material Westex UltraSoft 88% Cotton, 12% Nylon
  • Number of Pockets 2
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Fabric Weight 7 oz.
  • Closure Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list