Skip Content
SHIRT WORK LONG SLEEVE NAVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHIRT WORK LONG SLEEVE NAVY L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSL1NY-L
  • Mfr. Model # WSL1NY-L
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 0.91 lbs

Product Details

Long sleeve work shirt. 6.0 oz. 65% polyester 35% cotton blend. Button closure, 2 upper pockets, cured and vat dyed for long life.

Technical Specs

  • Item Shirt
  • Colour Blue
  • Size Large
  • Material 65% Polyester/35% Cotton
  • Closure Type Zipper
  • Fits Chest Size 47-1/2"
  • Fabric Weight 6 oz.
  • Number of Outside Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list