SHIRT WORK LONG SLEEVE NAVY 6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHIRT WORK LONG SLEEVE NAVY 6X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSL1NY6X
  • Mfr. Model # WSL1NY6X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 0.9 lbs

Product Details

Long sleeve work shirt. 6.0 oz. 65% polyester 35% cotton blend. Button closure, 2 upper pockets, cured and vat dyed for long life.

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Colour Blue
  • Item Shirt
  • Closure Type Zipper
  • Size 6X-Large
  • Fabric Weight 6 oz.
  • Number of Outside Pockets 2
  • Gender Unisex
  • Fits Chest Size 70 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list