Skip Content
SHIRT WORK LONG SLEEVE NAVY 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHIRT WORK LONG SLEEVE NAVY 4X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSL1NY4X
  • Mfr. Model # WSL1NY4X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 0.9 lbs

Product Details

Long sleeve work shirt. 6.0 oz. 65% polyester 35% cotton blend. Button closure, 2 upper pockets, cured and vat dyed for long life.

Technical Specs

  • Colour Blue
  • Item Shirt
  • Material 65% Polyester/35% Cotton
  • Size 4X-Large
  • Fits Chest Size 64-1/2"
  • Number of Outside Pockets 2
  • Closure Type Zipper
  • Gender Unisex
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list