Skip Content
SHIRT WORK BUTT FRNT LONG SLV LGE R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT WORK BUTT FRNT LONG SLV LGE R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147LGE-R-NY
  • Mfr. Model # 147LGE-R-NY
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2304
  • Shipping Weight 0.975 lbs

Product Details

6 oz. twill, 65% polyester, 35% cotton, precured. Long life Vat dye, full cut. One piece top stitch cuffs with button closure. Double back yoke, permanent press. Two front pockets with flaps (pencil division). Hemmed bottom, high resistance threads.

Technical Specs

  • Item Long Sleeve Work Shirt
  • Colour Navy
  • Size Large
  • Fabric Weight 6 oz.
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list