Discontinued with Replacement
SHIRT WOMENS BUTTON WORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT WOMENS BUTTON WORK

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI177SML-NY
  • Mfr. Model # 177SML-NY
  • UNSPSC # 53101604
  • CATALOGUE PAGE # 2304
  • Shipping Weight 0.705 lbs
Suggested Replacement Product
SHIRT WOMENS SML NAVY

Your Price: NA

Product Details

Women's Long Sleeve Workshirt with Button Closure. 6 oz. twill, 65% polyester, 35% cotton, precured. 1-piece topstitch cuffs with button closure. 2 front pockets with flaps, pencil division. Colour: navy. Size: Small.

Technical Specs

  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list