SHIRT TRAFFIC LONG SLEEVE YW XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT TRAFFIC LONG SLEEVE YW XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSLCSA-YW-XL
  • Mfr. Model # TSLCSA-YW-XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2376
  • Shipping Weight 1.13 lbs

Product Details

V-neck long sleeve high visibility traffic safety shirt. Yellow 100% polyester construction with 2 front storage pockets. Elastic rib on neck and cuff. 3M Scotchlite (TM) reflective material on hi-vis orange strips. Vertical reflective strips on front and around arms. Reflective X on back. Reflective band around torso. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Fits Chest Size 43"
  • Size Medium Tall
  • Gender Unisex
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • ANSI Class ANSI 107 CLASS 1 LEVEL 2
  • Number of Outside Pockets 2