SHIRT TRAFFIC LONG SLEEVE YW 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT TRAFFIC LONG SLEEVE YW 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSLCSA-YW4X
  • Mfr. Model # TSLCSA-YW4X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

V-neck long sleeve high visibility traffic safety shirt. Yellow 100% polyester construction with 2 front storage pockets. Elastic rib on neck and cuff. 3M Scotchlite (TM) reflective material on hi-vis orange strips. Vertical reflective strips on front and around arms. Reflective X on back. Reflective band around torso. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Size Large Tall
  • Material 65% Polyester/35% Cotton
  • Gender Unisex
  • Fits Chest Size 47"
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Closure Type Button
  • Sleeve Length Short Sleeve
  • Fabric Weight 4.0 oz.
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 CLASS 1 LEVEL 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list