Skip Content
SHIRT TRAFFIC LONG SLEEVE OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT TRAFFIC LONG SLEEVE OR 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSLCSA-OR3X
  • Mfr. Model # TSLCSA-OR3X
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2376
  • Shipping Weight 1.33 lbs

Product Details

V-neck long sleeve high visibility traffic safety shirt. Orange 100% polyester construction with 2 front storage pockets. Elastic rib on neck and cuff. 3M Scotchlite (TM) reflective material on hi-vis yellow strips. Vertical reflective strips on front and around arms. Reflective X on back. Reflective band around torso. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Colour Orange
  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Size 4X-Large Tall
  • Fits Chest Size 63"
  • Gender Unisex
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 CLASS 2 LEVEL 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list