SHIRT THERMAL L/S BLACK MIX SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT THERMAL L/S BLACK MIX SML

STANFIELD'S LIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NVT6623-572S
  • Mfr. Model # 6623-572-S
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2316
  • Shipping Weight 2.6 lbs

Product Details

Thermal waffle knit fabric creates air pockets which trap warm air from your body to provide extra insulation against the cold. The addition of spandex in the cuffs ensures a snug, secure and comfortable fit, keeping cold out and body heat in. Flatlock stitching provides a smooth finish with less chance of chaffing. 50% polyester provides strength and garment durability. While 50% cotton is soft and absorbent.

Technical Specs

  • Size Small
  • Colour Black Mix
  • Fits Chest Size 34" - 36"
  • Gender Men's
  • Fabric Weight 210 g/m²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list