Skip Content
SHIRT THERMAL L/S BLACK MIX MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT THERMAL L/S BLACK MIX MED

STANFIELD'S LIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NVT6623-572M
  • Mfr. Model # 6623-572M
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2316
  • Shipping Weight 0.6 lbs

Product Details

Thermal waffle knit fabric creates air pockets which trap warm air from your body to provide extra insulation against the cold. The addition of spandex in the cuffs ensures a snug, secure and comfortable fit, keeping cold out and body heat in. Flatlock stitching provides a smooth finish with less chance of chaffing. 50% polyester provides strength and garment durability. While 50% cotton is soft and absorbent.

Technical Specs

  • Colour Black Mix
  • Size Medium
  • Gender Men's
  • Fabric Weight 210 g/m²
  • Fits Chest Size 38"-40"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list