SHIRT SHORT SLEEVE NAVY BLUE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT SHORT SLEEVE NAVY BLUE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J242
  • Mfr. Model # 30J242
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Short sleeve men's work shirt. Navy Blue, 4.7 oz., 65% Polyester/35% cotton.

Technical Specs

  • Length 31-1/8"
  • Colour Navy Blue
  • Item Work Shirt
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 4.7 oz.
  • Closure Type Button
  • Size Small
  • Fits Chest Size 42"
  • Gender Men's
  • Number of Outside Pockets 2
  • Sleeve Length 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list