SHIRT SHORT SLEEVE NAVY BLUE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT SHORT SLEEVE NAVY BLUE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J244
  • Mfr. Model # 30J244
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Short sleeve men's work shirt. Navy Blue, 4.7 oz., 65% Polyester/35% cotton.

Technical Specs

  • Colour Navy Blue
  • Length 31-3/4"
  • Item Work Shirt
  • Material 65% Polyester/35% Cotton
  • Size Large
  • Fabric Weight 4.7 oz.
  • Closure Type Button
  • Gender Men's
  • Fits Chest Size 50"
  • Number of Outside Pockets 2
  • Sleeve Length 25-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list