Skip Content
SHIRT SHORT SLEEVE BASE LAY RIP FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIRT SHORT SLEEVE BASE LAY RIP FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6410BKLGE
  • Mfr. Model # 6410BKLGE
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black/gray short sleeved ripped (tailored) shirt, large. Advanced material for moisture and temperature management. Lightweight stretch fabric. Multi-panel, flat seam design. Fast drying materials, Mesh pit/side vents. Anti-microbial/anti-odor treatment.

Technical Specs

  • Colour Black/Gray
  • Size Large
  • Item T-Shirt
  • Fabric Weight 6 oz.
  • Material Polyester
  • Closure Type Pullover
  • Fits Chest Size 41" - 44"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list