Skip Content
SHIRT S/S UNIFORM POLY/CTN - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT S/S UNIFORM POLY/CTN - NV

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIST62NVXLSS
  • Mfr. Model # ST62NVXLSS
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Navy
  • Item Short Sleeve Utility Work Shirt
  • Length 32"
  • Material 65% Polyester/35% Cotton
  • Size XL
  • Closure Type Button
  • Fabric Weight 5.5 oz.
  • Sleeve Length 34-1/2"
  • Neck Size 16-1/2 to 17-1/2"
  • Fits Chest Size 44-1/2" - 48"
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list