Skip Content
SHIRT S/S UNIFORM POLY/CTN - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT S/S UNIFORM POLY/CTN - NV

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIST62NVLSS
  • Mfr. Model # ST62NVLSS
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Navy
  • Length 31-3/4"
  • Item Short Sleeve Utility Work Shirt
  • Size L
  • Material 65% Polyester/35% Cotton
  • Closure Type Button
  • Fabric Weight 5.5 oz.
  • Neck Size 15-5/8 to 16-1/2"
  • Sleeve Length 34"
  • Fits Chest Size 40-1/2" - 44"
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list