SHIRT S/S UNIFORM POLY/CTN - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT S/S UNIFORM POLY/CTN - NV

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIST62NV3XLSS
  • Mfr. Model # ST62NV3XLSS
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Navy
  • Length 32-1/2"
  • Item Short Sleeve Utility Work Shirt
  • Material 65% Polyester/35% Cotton
  • Size 3XL
  • Neck Size 18-5/8 to 19-1/2"
  • Fabric Weight 5.5 oz.
  • Fits Chest Size 52-1/2" - 56"
  • Closure Type Button
  • Gender Men's
  • Sleeve Length 35"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list