Skip Content
SHIRT POLARTEC PWR DRY FR TGHT SS/T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT POLARTEC PWR DRY FR TGHT SS/T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW11PD7MR-NY
  • Mfr. Model # DW11PD7MR-NY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.6 lbs

Product Details

Seamless underwear t-shirt. 66% modacrylic/29% rayon/5% spandex. Tight fit. Printed label, tagless. Arc rating EBT 6.6 calories/cm2. Hazard risk category 1. Navy. Additional sizes available.

Technical Specs

  • Size Medium Regular
  • Item Short sleeve seamless Underwear
  • Colour Navy Blue
  • Material Polartec Power Dry Flame Resistant 66% Modacrylic, 29% Rayon, 5% Spendex
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Closure Type Pull On
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list