!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHORT SLEEVE T-SHIRT, FR, CSA, 6.6 CAL/CM SQ, NAVY, SZ 2XL, 7.5 OZ, MODACRYLIC/RAYON/SPANDEX

SHORT SLEEVE T-SHIRT, FR, CSA, 6.6 CAL/CM SQ, NAVY, SZ 2XL, 7.5 OZ, MODACRYLIC/RAYON/SPANDEX

BIG BILL

SHORT SLEEVE T-SHIRT, FR, CSA, 6.6 CAL/CM SQ, NAVY, SZ 2XL, 7.5 OZ, MODACRYLIC/RAYON/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHORT SLEEVE T-SHIRT, FR, CSA, 6.6 CAL/CM SQ, NAVY, SZ 2XL, 7.5 OZ, MODACRYLIC/RAYON/SPANDEX

SHORT SLEEVE T-SHIRT, FR, CSA, 6.6 CAL/CM SQ, NAVY, SZ 2XL, 7.5 OZ, MODACRYLIC/RAYON/SPANDEX

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIDW11PD7-2XLR-NY
  • Mfr. Model # DW11PD7-2XLR-NY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This Polartec Power Dry seamless, short-sleeved underwear T-shirt is flame resistant, meets CSA Z462 standards, and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size XX-large, and tight-fit with a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.

Technical Specs

  • Item Shirt
  • Arc Flash PPE Category 3
  • Colour Navy
  • Gender Men's
  • Moisture-Wicking Yes
  • Size 2XL
  • Standards ATPV 32.2, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, PPE Category 3
  • Shirt Style Long Sleeve
  • ATPV Rating 32.2 cal/sq cm
  • Closure Type Pull-On
  • Fabric Weight 7.5 oz
  • Material Trade Name Polartec Power Dry FR
  • Number of Pockets 0
  • Sleeve Length Type Short
  • Size - Body Type Regular
  • Garment Type Shirt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list