!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME-RESISTANT HENLEY, LONG-SLEEVE, POWER DRY, RELAXED FIT, NAVY BLUE, SMALL, MODACRYLIC/RAYON

FLAME-RESISTANT HENLEY, LONG-SLEEVE, POWER DRY, RELAXED FIT, NAVY BLUE, SMALL, MODACRYLIC/RAYON

BIG BILL

FLAME-RESISTANT HENLEY, LONG-SLEEVE, POWER DRY, RELAXED FIT, NAVY BLUE, SMALL, MODACRYLIC/RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT HENLEY, LONG-SLEEVE, POWER DRY, RELAXED FIT, NAVY BLUE, SMALL, MODACRYLIC/RAYON

FLAME-RESISTANT HENLEY, LONG-SLEEVE, POWER DRY, RELAXED FIT, NAVY BLUE, SMALL, MODACRYLIC/RAYON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIDW18PD8SR-NY
  • Mfr. Model # DW18PD8-SR-NAY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This navy blue, long-sleeve, flame-resistant henley comes in size small and has a relaxed fit. It features a rib-knit collar and cuffs, a three-button neck closure, and one chest pocket. It is made of modacrylic and rayon Polartec Power Dry fabric and has a fabric weight of 8.8 ounces. This shirt has an ATPV rating of 8.1 calories per centimetres squared and meets CSA Z462 standards.

Technical Specs

  • Item Flame Resistant Shirt
  • ATPV Rating 16.4 cal/sq cm
  • Colour Navy
  • Closure Type Button
  • Material Trade Name Antex Exodry FR
  • Pocket Location Chest
  • Size S
  • Standards ASTM 1506, CSA Z462, NFPA 70E
  • Shirt Style Henley
  • ANSI Class Not Rated
  • Arc Flash PPE Category 2
  • Fabric Weight 8.8 oz
  • Gender Men's
  • Number of Pockets 1
  • Protection Type Flame Resistant
  • Sleeve Length Type Long
  • Size - Body Type Regular
  • Garment Type Shirt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list