Skip Content
SHIRT POLARTEC PWR DRY FR HENLEY LS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT POLARTEC PWR DRY FR HENLEY LS

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18PD8LR-NY
  • Mfr. Model # DW18PD8LR-NY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2339
  • Shipping Weight 1.0 lbs

Product Details

8.75 oz Power Dry(R) t-shirt/henley. 70% modacrylic/15% FR lenzing rayon/15% rayon. Relaxed fit. 1 left chest pocket. Button front neck opening placket. Comfortable rib knit collar and cuffs. Printed label, tagless. Arc rating ATPV 8.1 calories/cm2. Hazar

Technical Specs

  • Size Large Regular
  • Colour Navy Blue
  • Item Flame Resistant Long Sleeve Henley
  • Material Polartec Power Dry 70% modacrylic, 30% Rayon
  • Number of Pockets 1
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • ATPV Rating 8.1 cal/cm²
  • Fabric Weight 8.8 oz.
  • Closure Type 3 Front Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list