Skip Content
SHIRT MID LAYER RELAX FIT NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIRT MID LAYER RELAX FIT NAVY 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6418NY-XXL
  • Mfr. Model # 6418NY-XXL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item T-Shirt
  • Colour Navy/Gray
  • Material Polyester
  • Size 2X-Large
  • Closure Type Pullover
  • Fits Chest Size 47" - 50"
  • Fabric Weight 6 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list