Skip Content
SHIRT MID LAYER RELAX FIT GRAY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIRT MID LAYER RELAX FIT GRAY 3XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6418GY-XXXL
  • Mfr. Model # 6418GY-XXXL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Gray
  • Closure Type Pullover
  • Material Polyester
  • Size 3X-Large
  • Item T-Shirt
  • Fabric Weight 6 oz.
  • Fits Chest Size 50" - 53"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list