Skip Content
SHIRT MID LAYER RELAX FIT BLK LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIRT MID LAYER RELAX FIT BLK LRG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6418BK-LGE
  • Mfr. Model # 6418BK-LGE
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Shirt, Short Sleeve, Lightweight Black Mid-Layer/Relaxed Fit - Core Performance(TM). Size: Large.

Technical Specs

  • Size Large
  • Item T-Shirt
  • Colour Black/Gray
  • Material Polyester
  • Closure Type Pullover
  • Fabric Weight 6 oz.
  • Fits Chest Size 41" - 44"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list