SHIRT MICROMAX V-NECK LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT MICROMAX V-NECK LONG SLEEVE

LAKELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPWCTL207-4X
  • Mfr. Model # CTL207-4X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Material Microporous Film Laminate
  • Colour White
  • Item Shirt
  • Standards ASTM
  • Size 4X-Large
  • Fabric Weight 1.85 oz.
  • Fits Chest Size 62"
  • Sleeve Length 35-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list