Skip Content
SHIRT MICROMAX V-NECK LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT MICROMAX V-NECK LONG SLEEVE

LAKELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPWCTL207-3X
  • Mfr. Model # CTL207-3X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Shirt
  • Colour White
  • Material Microporous Film Laminate
  • Standards ASTM
  • Size 3X-Large
  • Fabric Weight 1.85 oz.
  • Fits Chest Size 58"
  • Sleeve Length 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list