Skip Content
SHIRT LONG SLV INDURA RB 7OZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT LONG SLV INDURA RB 7OZ XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI235US7XL-BLR
  • Mfr. Model # 235US7XL-BLR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Work Shirt with Reflective Material
  • Material Westex UltraSoft 88% Cotton, 12% High Tenacity Nylon
  • Colour Royal Blue
  • Number of Pockets 2
  • Size X-Large Regular
  • Closure Type Button
  • Standards NFPA 70E, CSA Z462, nfpa 2112, ASTM F 1506
  • Fabric Weight 7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list