IND. WORK SHIRT ULTRASOFT 7OZ ROYAL RFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IND. WORK SHIRT ULTRASOFT 7OZ ROYAL RFL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI235US7-2XL-BLR
  • Mfr. Model # 235US7-2XLR-BLR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Material Westex UltraSoft 88% Cotton, 12% High Tenacity Nylon
  • Colour Royal Blue
  • Number of Pockets 2
  • Item Work Shirt with Reflective Material
  • Size 2X-Large Regular
  • Standards NFPA 70E, CSA Z462, nfpa 2112, ASTM F 1506
  • Fabric Weight 7 oz.
  • Closure Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list