SHIRT LONG SLEEVE NAVY BLUE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHIRT LONG SLEEVE NAVY BLUE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J237
  • Mfr. Model # 30J237
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Long sleeve men's work shirt. Navy Blue, 4.7 oz., 65% Polyester/35% cotton.

Technical Specs

  • Colour Navy Blue
  • Item Work Shirt
  • Material 65% Polyester/35% Cotton
  • Length 31-3/4"
  • Size Large
  • Closure Type Button
  • Fabric Weight 4.7 oz.
  • Fits Chest Size 50"
  • Gender Men's
  • Number of Outside Pockets 2
  • Sleeve Length 25-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list