SHIRT LONG SLEEVE NAVY BLUE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT LONG SLEEVE NAVY BLUE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J239
  • Mfr. Model # 30J239
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Long sleeve men's work shirt. Navy Blue, 4.7 oz., 65% Polyester/35% cotton.

Technical Specs

  • Colour Navy Blue
  • Item Work Shirt
  • Length 32-1/4"
  • Material 65% Polyester/35% Cotton
  • Size 2X-Large
  • Closure Type Button
  • Fabric Weight 4.7 oz.
  • Fits Chest Size 57"
  • Gender Men's
  • Number of Outside Pockets 2
  • Sleeve Length 26-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list