Skip Content
SHIRT LONG SLEEVE CARBONX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT LONG SLEEVE CARBONX

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9020XL
  • Mfr. Model # 1-9020XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 1.01 lbs

Product Details

CARBONX flame retardant, non melting long sleeve t-shirt. Features: no thermal shrinkage, low heat conductivity, lightweight, high TPP, ability to absorb/neutralize odour, non-reflective to infrared rays, and resistant to ultraviolet rays.

Technical Specs

  • Size X-Large
  • Item X-Large
  • Colour Black
  • Closure Type Pull On
  • Fabric Weight 7.7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list