Skip Content
SHIRT LNG SLEEVE ULTRA SOFT 6.25 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT LNG SLEEVE ULTRA SOFT 6.25 OZ

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18KU6-3XL-NY
  • Mfr. Model # DW18KU6-3XL-NY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.0 lbs

Product Details

Flame resistant 88% cotton, 12% high tenacity nylon. 6.25 oz. Ultra soft knit collar. 6.25 oz. Ultra soft rib knit cuffs. Relaxed fit. 1 left chest pocket. Nomex high tenacity flame resistant thread on all stitching. Bar-tacked at all stress points. Guara

Technical Specs

  • Size 3X-Large Regular
  • Colour Navy Blue
  • Item ULTRA SOFT(R) Knit Long Sleeve T-Shirt
  • Material Flame Resistant 88 % Cotton 12 % High Tenacity Nylon
  • Number of Pockets 1
  • Closure Type Pull On
  • Standards NEPA 70E
  • Fabric Weight 6.5 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list