Skip Content
SHIRT LIGHT TAN SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT LIGHT TAN SMALL

RED KAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFISP14LTSRG
  • Mfr. Model # SP14LTSRG
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Item Long Sleeve Shirt
  • Material 100% Polyester
  • Size X-Small
  • Standards CSA Z96-09, Class 2, Level 2
  • Fits Chest Size 38"
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list